Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged FBSO-SCFS-012-SHFS
- Mfr # FBSO-SCFS-012-SHFS
- Zoro # G921892767
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.75 in
System of Measurement
Inch
Housing Material
Stainless Steel
Housing Type
Flange Bracket
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBSO-SCFS-012-SHFS
- Zoro #
- G921892767
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 0.75 in
Details
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
- Housing Type
- Flange Bracket
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.