Zoro Homepage

Belt 146416 1224-8M-20 Ht250

  • Mfr # 146416

  • Zoro # G001864950


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
HT250
Pitch - Timing Belts
8 mm
Width - Timing Belts
20 mm
Outside Length
1224 mm
Core Cord
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146416
Zoro #
G001864950
UPC #
782475348466
Country of Origin
United States

Dimensions

Width - Timing Belts
20 mm
Outside Length
1224 mm

Details

Gearbelt Series - Timing Belts
HT250
Pitch - Timing Belts
8 mm
Item
Belt
Core Cord
Fiberglass

Description

1224-8M-20 Ht250 Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.