Zoro Homepage

Bk90 X 5/8 Sheave

  • Mfr # MB88X5/8

  • Zoro # G506016311


product price: $90.79
/ea
Free Shipping & Returns

Key Features

For V-Belt Section
A, B, 4L and 5L
Pulley Bore Type
MB
Construction
Cast Iron
Type
Light Duty Type 5A
Outside Dia. (In.)
8-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB88X5/8
Zoro #
G506016311
UPC #
775829040949
Country of Origin
China

Dimensions

Outside Dia. (In.)
8-3/4 in
Bore Dia. (In.)
5/8 in

Details

For V-Belt Section
A, B, 4L and 5L
Pulley Bore Type
MB
Construction
Cast Iron
Item
Sheave
Type
Light Duty Type 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.