Shop DODGE INDUSTRIAL

CC330 BELT

  • Mfr # 109171

  • Zoro # G423461256


product price:  $591.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM
Industry Number
109171
Top Width
7/8 in
Material
Elastomer
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109171
Zoro #
G423461256
UPC #
782475076598
Country of Origin
United States

Dimensions

Top Width
7/8 in
Thickness
23/32 in

Details

Standards
ARPM
Industry Number
109171
Material
Elastomer
Reinforcing Cord Material
Polyester
Belt Series
Double V
Number of Ribs
1
V-Belt Section
CC
Temp. Range
-40 Degrees to 140 Degrees F
Item
Double V-Belt

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; CC330 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.