Zoro Homepage

Double Interlock Pillow Block, 2-Bolt, Non-Expansion

  • Mfr # 023337 P2B-DI-115R

  • Zoro # G716111509


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set screw
Bearing Lubrication
Grease
Max. Speed
3050 RPM
Housing Material
Cast iron
Static Load Capacity
43000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023337 P2B-DI-115R
Zoro #
G716111509
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.6250 in

Details

Shaft Locking Type
Set screw
Bearing Lubrication
Grease
Max. Speed
3050 RPM
Housing Material
Cast iron
Static Load Capacity
43000 lbf
Finish
Black oxide
Bearing Insert Material
Steel
Bearing Insert Type
Tapered roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.