
E-Z Kleen Mounted Bearing, SCEZ Normal Duty, 4-Bolt Flange
Mfr # 125595 F4B-SCEZ-103-NY
Zoro # G016111087
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Finish
Powder coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125595 F4B-SCEZ-103-NY
Zoro #
G016111087
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.3750 in
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Finish
Powder coated
Static Load Capacity
2538 lbf
Series
206
Lubrication
Grease
Bearing Type
Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.