Shop DODGE INDUSTRIAL
See all product information
Create Account
Eccentric Collar Ball Bearing, SXR Bearing Inserts, INS-SXR-102 RESALE
- Mfr # 131910 INS-SXR-102
- Zoro # G708834843
product price:Â
$
67.85
/ea
Key Features
Bore Dia.
1-1/8 in
Outside Dia.
2.4409 in
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
4368 lb
Housing Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 131910 INS-SXR-102
- Zoro #
- G708834843
- UPC #
- -
- Country of Origin
- United States
- Item
- Ball Insert Bearing
- Bearing Material
- Steel
- Dynamic Load Capacity (Lb.)
- 4368 lb
- Housing Material
- Nylon
- Series
- 206
Dimensions
- Bore Dia.
- 1-1/8 in
- Outside Dia.
- 2.4409 in
- Width
- 1.77 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.