Shop DODGE INDUSTRIAL
See all product information
Create Account
Eccentric Collar Ball Bearing, SXR Normal Duty Piloted Flange Bearing
- Mfr # 130853 WSTU-SXR-60M
- Zoro # G316111046
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
212
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 130853 WSTU-SXR-60M
- Zoro #
- G316111046
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Locking Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Series
- 212
- Lubrication
- Grease
- Bearing Type
- Ball
- Static Load Capacity
- 8100 lbf
- Item
- Flange Mount Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.