Pillow Block Ball Bearing Mounted Unit
Mfr # SNATP204-12
Zoro # G923390476
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.75 in
Features
Standard Duty; Relubricatable
Overall Width
44 mm
Bearing Material
Stainless Steel
Shaft Locking Type
Eccentric Collar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SNATP204-12
Zoro #
G923390476
UPC #
080067575256
Country of Origin
China
Dimensions
Bore Diameter
0.75 in
Overall Width
44 mm
Details
Features
Standard Duty; Relubricatable
Bearing Material
Stainless Steel
Shaft Locking Type
Eccentric Collar
Lubricant Material
H1 Food Grade Grease
Standards
AFBMA
Housing Material
Thermoplastic
Maximum Temperature
250 Degrees F
Closure
Dual Seals (B-Type)
Description
Pillow Block Ball Bearing Mounted Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.