Eccentric Collar Ball Bearings, SXR 4-Bolt Flange Bearings, F4B-SXR-112 MULTIPAK
- Mfr # 131122 F4B-SXR-112
- Zoro # G208834305
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron; Stainless Steel
Bearing Insert Material
Steel
Static Load Capacity
4906 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 131122 F4B-SXR-112
- Zoro #
- G208834305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Size
- 0.5in
- Bore Diameter
- 1.75 in
Details
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Locking Collar
- Housing Material
- Cast Iron; Stainless Steel
- Bearing Insert Material
- Steel
- Static Load Capacity
- 4906 lbf
- Finish
- Powder coated
- Bearing Type
- Ball
- Series
- 209
- Lubrication
- Grease
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Number of Mount Holes
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.