Eccentric Collar Ball Bearings, Sxr Normal Duty, 4-Bolt Flange, F4B-Sxr-010
- Mfr # 131102 F4B-SXR-010
- Zoro # G611317761
product price:Â
$
70.59
/ea
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Static Load Capacity
1079 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 131102 F4B-SXR-010
- Zoro #
- G611317761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Size
- 0.3750 in
- Bore Diameter
- 0.625 in
Details
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Locking Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Static Load Capacity
- 1079 lbf
- Lubrication
- Grease
- Bearing Type
- Ball
- Series
- 203
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.