Shop DODGE INDUSTRIAL
See all product information
Create Account
F2B-SC-50M-NL MOD
- Mfr # 141695
- Zoro # G423442156
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Number of Mount Holes
2
System of Measurement
Metric
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141695
- Zoro #
- G423442156
- UPC #
- 782477589911
- Country of Origin
- United States
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 50 mm
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F2B-SC-50M-NL MOD BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.