Shop DODGE INDUSTRIAL
See all product information
Create Account
F2BZ-SXV-35M
- Mfr # 130784
- Zoro # G023446721
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
35 mm
System of Measurement
Metric
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130784
- Zoro #
- G023446721
- UPC #
- 782475217274
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F2BZ-SXV-35M BEARINGS