Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-LT10-200 BEARINGS
- Mfr # 033213
- Zoro # G011243943
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
4.72 in
Overall Width
1.61 in
Overall Height
4.72 in
Outside Dia.
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 033213
- Zoro #
- G011243943
- UPC #
- 782475016426
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Type
- Tapered Roller
- Bearing Material
- High Chromium Bearing Steel
- Static Load Capacity
- 281.6 kN
- Dynamic Load Capacity
- 202.2 kN
- Cage Material
- Steel
- Maximum Speed
- 4200 rpm
- Number of Mount Holes
- 4
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Length
- 4.72 in
- Overall Width
- 1.61 in
- Overall Height
- 4.72 in
- Outside Dia.
- 120
- Bore Diameter
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.