FlngMntBrg, 35 mm, RadBall, CastIron

  • Mfr # NANF207-35MM
  • Zoro # G723387683
product price: 
$
69.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
35 mm
Overall Width
54 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF207-35MM
Zoro #
G723387683
UPC #
080067571401
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
NANF
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
5,535 lbf
Number of Rows
1
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Maximum Speed
4,300 RPM Grease
Standards
AFBMA
Internal Clearance
CN
Split Housing
Not Split
Load Direction
Radial
Included Bearing
NA207-35MM
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Housing Type
Square
Bearing Material Grade
AISI 52100
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
3,340 lbf
Features
Standard Duty

Dimensions

Bore Diameter
35 mm
Overall Width
54 mm
Overall Height
117 mm
Mount Hole Center-to-Center Length
92 mm
Mounting Bolt Size
7/16, M12
Bolt Circle Diameter
13 mm
Flange Thickness
17 mm
Inner Ring Width
51.1 mm
Overall Length
117 mm
Length
117 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA207-35MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews