
F4B-LT7-104 BEARINGS
Mfr # 033266
Zoro # G911243913
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/4 in
Bolt Hole Center-to-Center
3-5/8 in
Series
207/700
Overall Height
4-3/4 in
Bearing Type
Medium Duty Non-Expansion Solidlube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033266
Zoro #
G911243913
UPC #
782475016549
Country of Origin
United States
Dimensions
Bore Dia.
1-1/4 in
Overall Height
4-3/4 in
Overall Length
4-3/4 in
Overall Width
1-3/8 in
Details
Bolt Hole Center-to-Center
3-5/8 in
Series
207/700
Item
Sleeve Bearing
Bearing Type
Medium Duty Non-Expansion Solidlube
Finish
Powder Coated
Temp. Range
-40 to 700°F
Dynamic Load Capacity
3200 lb
Max. RPM
1300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.