4-Bolt Flange Ball Bearing Unit, 1.75 in Bore, Nickel Plated Hsg, Hard Chrome Insert, Set Screw Lock
- Mfr # CUCNPF209-28
- Zoro # G811357987
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bore Diameter
1-3/4 in
Mount Hole Center-to-Center Length
4-1/8 in
Overall Length
5-13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPF209-28
- Zoro #
- G811357987
- UPC #
- 80067573900
- Country of Origin
- China
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Finish
- Nickel Plated
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 4-1/8 in
- Overall Length
- 5-13/32 in
- Overall Height
- 5-13/32 in
Description
4-Bolt Flange Ball Bearing Mounted Unit, 1.75 in Bore, Nickel Plated Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.