
F4B-SC-101 BEARING FOUR-BOLT FLANGE
Mfr # 124218
Zoro # G014643474
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
206
Finish
Powder coated
Bearing Lubrication
Grease
Housing Material
Cast iron; Stamped Steel
Bearing Insert Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124218
Zoro #
G014643474
UPC #
782475114757
Country of Origin
United States
Dimensions
Bolt Size
0.4375 in
Bore Dia.
1 1/16 in
Details
Series
206
Finish
Powder coated
Bearing Lubrication
Grease
Housing Material
Cast iron; Stamped Steel
Bearing Insert Material
Steel
Max. Speed
6500 RPM
Shaft Locking Type
Set screw
Bearing Insert Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.