F4B-SC-115-HT-MOD
- Mfr # 145994
- Zoro # G423447328
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
System of Measurement
Inch
Housing Type
Square
Bore Diameter
1.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 145994
- Zoro #
- G423447328
- UPC #
- 782477925467
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.9375 in
Details
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Type
- Square
Description
F4B-SC-115-HT-MOD BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.