Shop DODGE INDUSTRIAL
See all product information
Create Account
Sleeve Bearing, Solidlube LT 4-Bolt Flange, 700 Series, F4B-LT7-106
- Mfr # 033267 F4B-LT7-106
- Zoro # G408838509
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Graphite
Bolt Size
0.5in
Lubrication
Self-lubricated
Bearing Type
Journal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 033267 F4B-LT7-106
- Zoro #
- G408838509
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Bearing Insert Material
- Graphite
- Lubrication
- Self-lubricated
- Bearing Type
- Journal
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Bolt Size
- 0.5in
- Bore Diameter
- 1.375 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.