F4B-SCEZ-35M-SHSS

  • Mfr # 136888
  • Zoro # G123449905
product price: 
$
645.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Square
Number of Mount Holes
4
Housing Material
Stainless Steel
Bore Diameter
35 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
136888
Zoro #
G123449905
UPC #
782476478230
Country of Origin
United States

Dimensions

Bore Diameter
35 mm

Details

Housing Type
Square
Item
4 Bolt Flange Bearing
Number of Mount Holes
4
Housing Material
Stainless Steel
System of Measurement
Metric

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; F4B-SCEZ-35M-SHSS BEARINGS

Ratings & reviews