Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-SCEZ-40M-PCR
- Mfr # 127560 40MM SC EZKLEEN FLG 4BT
- Zoro # G808845404
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
System of Measurement
Metric
Housing Type
Square
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 127560 40MM SC EZKLEEN FLG 4BT
- Zoro #
- G808845404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 40 mm
Details
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.