Shop DODGE INDUSTRIAL
See all product information
Create Account
Fb-Scez-107-Shcr, Flanged Bracket, Non-Expansion, Ss, 1.4375 In Bore Dia.
- Mfr # 136925
- Zoro # G401704108
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Housing Type
Flange Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 136925
- Zoro #
- G401704108
- UPC #
- 782476481599
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Housing Type
- Flange Bracket
Dimensions
- Bore Diameter
- 1.4375 in
Description
FB-SCEZ-107-SHCR, Flanged Bracket, Non-Expansion, SS, 1.4375 in Bore Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.