2-Bolt Flange Ball Bearing Unit, 20 mm Bore, Thermoplastic Hsg, Black Oxide Insert, Set Screw Lock
- Mfr # BUCTFL204-20MM
- Zoro # G411360042
product price:Â
$
53.59
/ea
Key Features
System of Measurement
Metric
Housing Material
Thermoplastic
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCTFL204-20MM
- Zoro #
- G411360042
- UPC #
- 80067574318
- Country of Origin
- China
- System of Measurement
- Metric
- Housing Material
- Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 20 mm
Description
2-Bolt Flange Ball Bearing Mounted Unit, 20 mm Bore, Thermoplastic Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.