FBSO-SCFS-100-SHFS, Flanged Bracket, Non-Expansion, SS, 1" Bore Dia.
- Mfr # 138974
- Zoro # G801827858
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Stainless Steel
Bore Diameter
1 in
Housing Type
Flange Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138974
- Zoro #
- G801827858
- UPC #
- 782477643866
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
- Housing Type
- Flange Bracket
Dimensions
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.