Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 1-1/16 in Dia, Set Screw
- Mfr # 124578 FC SC 101
- Zoro # G408833870
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
1-1/16 in
Overall Length
4.38 in
Overall Width
1.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 124578 FC SC 101
- Zoro #
- G408833870
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Static Load Capacity
- 2538 lb
- Seal Material
- Nitrile Rubber
- Finish
- Powder Coated
- Bearing Type
- Normal Duty Non-Expansion
- Dynamic Load Capacity
- 4368 lb
- Series
- 206
- Bearing Material
- Steel
- Maximum Speed
- 6500 RPM
Dimensions
- Bore Diameter
- 1-1/16 in
- Overall Length
- 4.38 in
- Overall Width
- 1.53 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.