Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 1-3/4 in Dia
- Mfr # 069877 FC-IP-112L
- Zoro # G908845663
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Adapter
Series
111
Bore Diameter
1-3/4 in
Mount Hole Center-to-Center Length
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 069877 FC-IP-112L
- Zoro #
- G908845663
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Adapter
- Series
- 111
- Seal Material
- Metal
- Bearing Type
- Imperial Non-Expansion
- Temp. Range
- -100 Degrees to 200 Degrees F
- Bearing Material
- Steel
- Finish
- Uncoated
- Dynamic Load Capacity
- 20800 lb
- Static Load Capacity
- 22000 lb
- Maximum Speed
- 5600 RPM
Dimensions
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 3.63 in
- Overall Length
- 6.13 in
- Overall Width
- 2.81 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.