Shop DODGE INDUSTRIAL

Flange Mount Bearing, 2 in Dia, Set Screw

  • Mfr # 023432 F4B-DI-200R
  • Zoro # G308837947

product price: 
$
1,118.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
2 in
Mount Hole Center-to-Center Length
5.31 in
Overall Length
7-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023432 F4B-DI-200R
Zoro #
G308837947
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 in
Mount Hole Center-to-Center Length
5.31 in
Overall Length
7-1/4 in
Overall Width
3-1/2 in
Overall Height
6.88 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Shaft Locking Type
Set Screw
Bearing Type
Double-Interlock Non-Expansion Triple Lip Type K
Series
115
Temp. Range
-100 Degrees to 200 Degrees F
Static Load Capacity
43000 lb
Finish
Uncoated
Bearing Material
Cast Iron
Dynamic Load Capacity
9300 lb
Maximum Speed
3050 RPM
Number of Mount Holes
4
Housing Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.