Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 1-3/8 in Dia, Set Screw
- Mfr # 124207 F4B-SC-106
- Zoro # G508835217
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
1-3/8 in
Mount Hole Center-to-Center Length
3.63 in
Overall Length
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 124207 F4B-SC-106
- Zoro #
- G508835217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-3/8 in
- Mount Hole Center-to-Center Length
- 3.63 in
- Overall Length
- 4-3/4 in
- Overall Width
- 1-3/4 in
- Overall Height
- 4-3/4 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Temp. Range
- 225 Degrees to 400 Degrees F
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Series
- 207
- Bearing Material
- Steel
- Finish
- Powder Coated
- Seal Material
- Nitrile Rubber
- Dynamic Load Capacity
- 5759 lb
- Static Load Capacity
- 3461 lb
- Maximum Speed
- 5500 RPM
- Number of Mount Holes
- 4
- Housing Type
- Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov