Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 2-3/16 in Dia, Concentric Collar
- Mfr # 049884 FC-SXR-203
- Zoro # G808834699
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Bore Diameter
2-3/16 in
Overall Length
6.38 in
Overall Width
2.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 049884 FC-SXR-203
- Zoro #
- G808834699
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Concentric Collar
- Seal Material
- Nitrile Rubber
- Finish
- Powder Coated
- Series
- 211
- Bearing Material
- Steel
- Static Load Capacity
- 6588 lb
- Dynamic Load Capacity
- 9755 lb
- Bearing Type
- Normal Duty Non-Expansion
- Maximum Speed
- 4000 RPM
Dimensions
- Bore Diameter
- 2-3/16 in
- Overall Length
- 6.38 in
- Overall Width
- 2.71 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.