Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 2-7/16 in Dia
Mfr # 129656 F4B-GT-207
Zoro # G508834616
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Adapter
Bore Diameter
2-7/16 in
Mount Hole Center-to-Center Length
5.63 in
Overall Length
6.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 129656 F4B-GT-207
- Zoro #
- G508834616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2-7/16 in
- Mount Hole Center-to-Center Length
- 5.63 in
- Overall Length
- 6.88 in
- Overall Width
- 2.36 in
- Overall Height
- 6.88 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Adapter
- Seal Material
- Nitrile Rubber
- Dynamic Load Capacity
- 11791 lb
- Finish
- Uncoated
- Series
- 212
- Bearing Type
- Normal Duty Non-Expansion Single Lip
- Temp. Range
- 225 to 400°F
- Static Load Capacity
- 8100 lb
- Bearing Material
- Steel
- Maximum Speed
- 6000 RPM
- Housing Type
- Square
- Number of Mount Holes
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.