Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mount Bearing, 3-7/16 in Dia, Set Screw
- Mfr # 070557
- Zoro # G309909926
product price:Â
$
1,633.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bore Diameter
3-7/16 in
Mount Hole Center-to-Center Length
6.72 in
Overall Length
8-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 070557
- Zoro #
- G309909926
- UPC #
- 78247530669
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Dynamic Load Capacity
- 65500 lb
- Static Load Capacity
- 81500 lb
- Finish
- Uncoated
- Bearing Type
- Non-Expansion Square Type S-2000
- Temp. Range
- -20 Degrees to 250 Degrees F
- Maximum Speed
- 1280 RPM
- Housing Type
- Square
- Bearing Insert Type
- Spherical Roller
Dimensions
- Bore Diameter
- 3-7/16 in
- Mount Hole Center-to-Center Length
- 6.72 in
- Overall Length
- 8-1/4 in
- Overall Width
- 4 in
- Overall Height
- 8-1/4 in
Description
F4S-S2-307R Non-Expansion Square Type S-2000 Spherical Roller Bearing Unit, 3-7/16 in Dia Bore, 6.72 in L Bolt Center-to-Center, 9-1/2 in Dia Bolt Circle, 4-Bolt Base Flange Mount, 8-1/4 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.