Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mounted Unit, 3 Bolt Flange, Greaseable F3R-S2-107LE
- Mfr # 070524 F3R-S2-107LE
- Zoro # G114736694
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Lubrication
Grease
Bearing Type
Spherical roller
Bolt Size
0.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 070524 F3R-S2-107LE
- Zoro #
- G114736694
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Lubrication
- Grease
- Bearing Type
- Spherical roller
- Static Load Capacity
- 21000 lbf
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Bolt Size
- 0.5in
- Bore Diameter
- 1.4375 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.