Flange Mounted Unit, 4 Bolt Base F4B-SC-204-NL

  • Mfr # 052006 F4B-SC-204-NL

  • Zoro # G714736582


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
6588 lbf
Bearing Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Bolt Size
0.6250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
052006 F4B-SC-204-NL
Zoro #
G714736582
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.6250 in

Details

Static Load Capacity
6588 lbf
Bearing Type
Ball
Bearing Insert Material
Steel
Finish
Powder coated
Housing Material
Cast iron
Shaft Locking Type
Set screw
Lubrication
Grease
Bearing Insert Type
Ball
Series
211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.