Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mounted Unit, 4 Bolt Base F4B-UN2-308E

  • Mfr # 048065 F4B-UN2-308E

  • Zoro # G314736845


product price: $3,201.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set screw
Static Load Capacity
81500 lbf
Bearing Insert Material
Steel
Bolt Size
0.75 in
Bearing Type
Spherical roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
048065 F4B-UN2-308E
Zoro #
G314736845
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.75 in

Details

Shaft Locking Type
Set screw
Static Load Capacity
81500 lbf
Bearing Insert Material
Steel
Bearing Type
Spherical roller
Housing Material
Cast iron
Lubrication
Grease
Max. RPM
1400 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.