Shop DODGE INDUSTRIAL
See all product information
Create Account
Grip Tight Adapter Ball Bearings, GT Normal Duty 2-Bolt Flange Bearings
- Mfr # 129318 F2B-GT-200
- Zoro # G016111216
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Adapter
Housing Material
Cast Iron
Bearing Insert Material
Steel
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 129318 F2B-GT-200
- Zoro #
- G016111216
- UPC #
- -
- Country of Origin
- United States
Details
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Adapter
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Finish
- Uncoated
- Bearing Type
- Ball
- Lubrication
- Grease
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.