Shop DODGE INDUSTRIAL
See all product information
Create Account
Grip TIght Adapter Ball Brngs, GT 2-Bolt Flng Unit w/o Adptr Slv & Lck Nt, F4B-GT-04
- Mfr # 129491 F2B-GT-04
- Zoro # G808845497
product price:Â
$
83.65
/ea
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Adapter
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 129491 F2B-GT-04
- Zoro #
- G808845497
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Adapter
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Type
- Ball
- Series
- 204
- Lubrication
- Grease
- Static Load Capacity
- 1482 lbf
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.