Shop DODGE INDUSTRIAL

Grip TIght Adptr Ball Brngs, GT 4-Bolt Flng Unit w/o Adptr Slv & Lck Nt, F4B-GT-10

  • Mfr # 129471 F4B-GT-10

  • Zoro # G208845448


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Adapter
Mount Hole Center-to-Center Length
4.38 in
Overall Length
5-5/8 in
Overall Width
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
129471 F4B-GT-10
Zoro #
G208845448
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
4.38 in
Overall Length
5-5/8 in
Overall Width
2-1/16 in
Overall Height
5-5/8 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Shaft Locking Type
Adapter
Dynamic Load Capacity
7891 lb
Series
210
Bearing Type
Normal Duty Non-Expansion
Bearing Material
Steel
Seal Material
Nitrile Rubber
Finish
Powder Coated
Static Load Capacity
5213 lb
Maximum Speed
7500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.