Shop DODGE INDUSTRIAL

ONE SET OF (2) 5VX1400 BELTS

  • Mfr # 22596924

  • Zoro # G923445435


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Standards
ARPM
V-Belt Section
5VX
Material
EPDM
Outside Length
140 in
Industry Number
22596924
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22596924
Zoro #
G923445435
UPC #
782476271459
Country of Origin
United States

Dimensions

Outside Length
140 in
Thickness
17/32 in
Top Width
5/8 in

Details

Standards
ARPM
V-Belt Section
5VX
Material
EPDM
Industry Number
22596924
Reinforcing Cord Material
Polyester
Number of Ribs
1
Belt Series
Wedge Cog
Temp. Range
-40 Degrees to 230 Degrees F
Item
Narrow Cogged V-Belt

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) 5VX1400 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.