Shop DODGE INDUSTRIAL
See all product information
Create Account
ONE SET OF (2) 5VX800 BELT
Mfr # 22596910
Zoro # G023490410
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Standards
ARPM
Material
EPDM
Temp. Range
-40 Degrees to 230 Degrees F
Outside Length
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22596910
Zoro #
G023490410
UPC #
782476271183
Country of Origin
United States
Dimensions
Outside Length
80 in
Top Width
5/8 in
Thickness
17/32 in
Details
Reinforcing Cord Material
Polyester
Standards
ARPM
Material
EPDM
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
22596910
Item
Narrow Cogged V-Belt
Number of Ribs
1
Belt Series
Wedge Cog
V-Belt Section
5VX
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) 5VX800 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.