Shop DODGE INDUSTRIAL

ONE SET OF (2) 5VX810 BELTS

  • Mfr # 22596911

  • Zoro # G323469611


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VX
Top Width
5/8 in
Reinforcing Cord Material
Polyester
Belt Series
Wedge Cog
Temp. Range
-40 Degrees to 230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22596911
Zoro #
G323469611
UPC #
782476276829
Country of Origin
United States

Dimensions

Top Width
5/8 in
Outside Length
81 in
Thickness
17/32 in

Details

V-Belt Section
5VX
Item
Narrow Cogged V-Belt
Reinforcing Cord Material
Polyester
Belt Series
Wedge Cog
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
22596911
Standards
ARPM
Number of Ribs
1
Material
EPDM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) 5VX810 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.