Shop DODGE INDUSTRIAL

ONE SET OF (2) 5VX840 BELTS

  • Mfr # 22596913

  • Zoro # G023459806


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Top Width
5/8 in
Outside Length
84 in
Thickness
17/32 in
Standards
ARPM
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22596913
Zoro #
G023459806
UPC #
782476276935
Country of Origin
United States

Dimensions

Top Width
5/8 in
Outside Length
84 in
Thickness
17/32 in

Details

Item
Narrow Cogged V-Belt
Standards
ARPM
Number of Ribs
1
Reinforcing Cord Material
Polyester
Belt Series
Wedge Cog
Industry Number
22596913
Temp. Range
-40 Degrees to 230 Degrees F
Material
EPDM
V-Belt Section
5VX

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) 5VX840 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.