Shop DODGE INDUSTRIAL
See all product information
ONE SET OF (2) 5VX930 BELTS
Mfr # 22596916
Zoro # G623465290
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Outside Length
93 in
Reinforcing Cord Material
Polyester
Thickness
17/32 in
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22596916
Zoro #
G623465290
UPC #
782476276997
Country of Origin
United States
Dimensions
Outside Length
93 in
Thickness
17/32 in
Top Width
5/8 in
Details
Material
EPDM
Reinforcing Cord Material
Polyester
Standards
ARPM
V-Belt Section
5VX
Temp. Range
-40 Degrees to 230 Degrees F
Item
Narrow Cogged V-Belt
Belt Series
Wedge Cog
Number of Ribs
1
Industry Number
22596916
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) 5VX930 BELTS DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.