Shop DODGE INDUSTRIAL

ONE SET OF (2) AX42 BELTS

  • Mfr # 7018806

  • Zoro # G723444348


product price:  $87.99
/ea

Key Features

Top Width
1/2 in
Belt Series
Gold-Ribbon
Material
EPDM
Number of Ribs
1
V-Belt Section
AX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7018806
Zoro #
G723444348
UPC #
782476271565
Country of Origin
United States

Dimensions

Top Width
1/2 in
Thickness
5/16 in

Details

Belt Series
Gold-Ribbon
Material
EPDM
Number of Ribs
1
V-Belt Section
AX
Industry Number
7018806
Standards
ARPM
Temp. Range
-40 Degrees to 230 Degrees F
Reinforcing Cord Material
Polyester
Item
Cogged V-Belt

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) AX42 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.