Shop DODGE INDUSTRIAL
See all product information
ONE SET OF (2) AX46 BELTS
Mfr # 7062012
Zoro # G423448004
product price:Â $91.99
/eaKey Features
Material
EPDM
Industry Number
7062012
Belt Series
Gold-Ribbon
Temp. Range
-40 Degrees to 230 Degrees F
Top Width
1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7062012
Zoro #
G423448004
UPC #
782476271572
Country of Origin
United States
Dimensions
Top Width
1/2 in
Thickness
5/16 in
Details
Item
Cogged V-Belt
Material
EPDM
Industry Number
7062012
Belt Series
Gold-Ribbon
Temp. Range
-40 Degrees to 230 Degrees F
Standards
ARPM
V-Belt Section
AX
Reinforcing Cord Material
Polyester
Number of Ribs
1
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) AX46 BELTS DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.