Shop DODGE INDUSTRIAL

ONE SET OF (2) AX51 BELTS

  • Mfr # 7018803

  • Zoro # G223476894


product price:  $96.99
/ea

Key Features

Number of Ribs
1
V-Belt Section
AX
Industry Number
7018803
Belt Series
Gold-Ribbon
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7018803
Zoro #
G223476894
UPC #
782476271596
Country of Origin
United States

Dimensions

Thickness
5/16 in
Top Width
1/2 in

Details

Number of Ribs
1
V-Belt Section
AX
Item
Cogged V-Belt
Industry Number
7018803
Belt Series
Gold-Ribbon
Temp. Range
-40 Degrees to 230 Degrees F
Standards
ARPM
Reinforcing Cord Material
Polyester
Material
EPDM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) AX51 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.