Shop DODGE INDUSTRIAL
See all product information
Create Account
ONE SET OF (2) AX64 BELTS
Mfr # 7010618
Zoro # G823501590
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM
Thickness
5/16 in
V-Belt Section
AX
Top Width
1/2 in
Belt Series
Gold-Ribbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010618
Zoro #
G823501590
UPC #
782476271633
Country of Origin
United States
Dimensions
Thickness
5/16 in
Top Width
1/2 in
Details
Standards
ARPM
V-Belt Section
AX
Belt Series
Gold-Ribbon
Item
Cogged V-Belt
Reinforcing Cord Material
Polyester
Number of Ribs
1
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
7010618
Material
EPDM
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) AX64 BELTS DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.