Shop DODGE INDUSTRIAL
See all product information
RB139-4 BELT
Mfr # 143871
Zoro # G223457374
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Top Width
21/32 in
Thickness
13/32 in
V-Belt Section
B
Material
Elastomer
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143871
Zoro #
G223457374
UPC #
782477097294
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
13/32 in
Details
Item
Banded V-Belt
V-Belt Section
B
Material
Elastomer
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Industry Number
143871
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Number of Ribs
4
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RB139-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.