Shop DODGE INDUSTRIAL
See all product information
ONE SET OF (3) 5VX1030 BELTS
Mfr # 22484205
Zoro # G823449137
product price:Â $382.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Standards
ARPM
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
22484205
Belt Series
Wedge Cog
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22484205
Zoro #
G823449137
UPC #
782476277161
Country of Origin
United States
Dimensions
Thickness
17/32 in
Top Width
5/8 in
Outside Length
103 in
Details
Reinforcing Cord Material
Polyester
Standards
ARPM
Temp. Range
-40 Degrees to 230 Degrees F
Industry Number
22484205
Belt Series
Wedge Cog
V-Belt Section
5VX
Material
EPDM
Number of Ribs
1
Item
Narrow Cogged V-Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (3) 5VX1030 BELTS DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.