Shop DODGE INDUSTRIAL

ONE SET OF (3) 5VX950 BELTS

  • Mfr # 22484201

  • Zoro # G223484561


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Thickness
17/32 in
Material
EPDM
V-Belt Section
5VX
Temp. Range
-40 Degrees to 230 Degrees F
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22484201
Zoro #
G223484561
UPC #
782476271268
Country of Origin
United States

Dimensions

Thickness
17/32 in
Top Width
5/8 in
Outside Length
95 in

Details

Material
EPDM
V-Belt Section
5VX
Temp. Range
-40 Degrees to 230 Degrees F
Item
Narrow Cogged V-Belt
Standards
ARPM
Industry Number
22484201
Reinforcing Cord Material
Polyester
Number of Ribs
1
Belt Series
Wedge Cog

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (3) 5VX950 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.